PEPPERL+FUCHS FA ITA - PEP417999 PIR20/31 SW

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000002437123
Codice prodotto
PEP417999
Cod. produttore
417999
Produttore
PEP
Door activation sensor, One of the smallest sensors for person detection, Reliable detection through change in the thermal image from +/- 0.5 °C, Accurate and seamless field adjustment through aperture and zoom function, Function only in case of movement, Function: Open and secure, Sensor principle: Passive infrared scanner, Operating voltage: 12 ... 24 V AC / 12 ... 30 V DC, Signal output: Relay, 1 alternator, Connection: screw terminals, removable


