PATLITE EUROPE GMBH - PMHNHB6-0N TORRETTA DI SEGNALAZ LAN CON BUZZER - NHB6-0N

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006017918
Codice prodotto
PMHNHB6-0N
Cod. produttore
NHB6-0N
Produttore
PMH
There is a demand for security measures that address security vulnerabilities not only for systems but also for devices. The NHB series supports secure protocols such as HTTPS, SNMPv3, SSH, and OAuth2.0, enabling safe and secure communication.Features and Conformity Standards, Base module, Supports a variety of communications protocols: HTTP, HTTPS, RSH, SSH, SNMP and TCP/IP, 60mm diameter, 100-240VAC (AC adapter sold separately), continuous/flashing/buzzer, Maximum 80dB, 5 alarm, Clear switch, RJ-45 Connector, IP20, Digital I/O, Email sending function, Conforms to the CE /UKCA requirements, UL 62368-1, CSA C22.2 No.62368-1, FCC Part 15 Subpart B Class A, ICES-003 (Class A), RoHS Directive (EN IEC 63000), EMC Directive (EN55032 ClassA, EN55035), KC (KS C9610-6-4, KS C 9610-6-2), TR CU 020, TR EEU 037


