PATLITE EUROPE GMBH - PMHLR7-302WJNW-RYG COLONNA LUMINOSA LR7 BIANCA - LR7-302WJNW-RYG

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006017765
Codice prodotto
PMHLR7-302WJNW-RYG
Cod. produttore
LR7-302WJNW-RYG
Produttore
PMH
LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design Twist and Lock¿, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, 70mm diameter, 24VDC, red amber green (colored lens LED modules), Continuous, Off-white, Direct mount, Cabtyre cable, IP65(IEC 60529) NEMA TYPE 4X, 13, Conforms to the CE UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), Low-voltage Directive (IEC EN 60947-5-1, EN62471), KC(KN 61000-6-4, KN 61000-6-2)


