pagina iniziale

PATLITE EUROPE GMBH - PMHLR7-02WJNW BASE COLONNA LUMINOSA LR7 BIANCA - LR7-02WJNW

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHLR7-02WJNW BASE COLONNA LUMINOSA LR7 BIANCA

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di collegamento circuito elettrico ausiliario - Altro

  • Adatto per montaggio del tubo - no

  • Adatto al montaggio su staffa -

  • Adatto per montaggio a pavimento -

  • Colore - Bianco

Confezione

  • 1 PZ

EAN

7449077587633

Codice prodotto

PMHLR7-02WJNW

Cod. produttore

LR7-02WJNW

Produttore

PMH

Tipo di collegamento circuito elettrico ausiliario:

Altro

Adatto per montaggio del tubo:

no

Adatto al montaggio su staffa:

Adatto per montaggio a pavimento:

Colore:

Bianco

Adatto per interfaccia AS:

no

Adatto per connettore M12:

no

Adatto per IO link:

no

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules., Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. -Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Base module, 70mm diameter, 24VDC, Off-white, Direct mount, Cabtyre cable, IP65(IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL RecognizedComponents (File No. E215660), UL 508, CSA-C22.2 No.14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), KC (KN 61000-6-4, KN 61000-6-2), Low-voltage Directive (IEC/EN 60947-5-1, EN62471)