pagina iniziale

PATLITE EUROPE GMBH - PMHCWK3S-24-CD BARRA A LED IN ALLUM L300MM CAVO 3M - CWK3S-24-CD

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHCWK3S-24-CD BARRA A LED IN ALLUM L300MM CAVO 3M

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

7449074605156

Codice prodotto

PMHCWK3S-24-CD

Cod. produttore

CWK3S-24-CD

Produttore

PMH

Water and Oil Resistant, long-life ultra-bright LED Worklight with IP66G and IP67G ratings designed exclusively for the machine tooling industry. With its compact and environmentally resistant design, its imperviousness to flying scrap metal and oils makes it a perfect solution for tooling machinery. Features and Conformity Standards, Length: 300mm, Tickness: 25.5mm, Daylight (6500K), 850lx (1m), 24VDC, Cable, Window: Clear, Body material: Aluminum Alloy, Cover material: Tempered Glass, Operating temp: -10 °C to +50 °C, IP66G/67G (JIS C0920), Conforms to the CE /UKCA requirements, UL Listed (File No.E306141), RoHS Directive (EN IEC 63000), EMC Directive (EN 55011, EN 61000-6-2)