FEILO SYLVANIA ITALY - SYL2059326 XL MUSE 4K DALI L3 BLK

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
5025768593262
Codice prodotto
SYL2059326
Cod. produttore
2059326
Produttore
SYL
2059326 BEACON XL MUSE 4K DALI L3 BLK Integrated LED spotlight, black RAL 9005, unique soft-touch ring, adjustable beam angle from a 10° spot to a 70° flood, compact and minimalist design, ideal for museum, gallery and high-end retail applications, die-cast aluminium body, passive cooling heatsink, beam angle: 10° spot to 70° flood, optics: aspheric glass lens, colour temperature: 4000K neutral white, total system power: 41W, total fixture output: 2884lm, luminaire efficacy: 70lm/W, LOR: 100%, super highcolour rendering: Ra 97 typical, R9 value at 90, LED Chromacity: 3 step MacAdam ellipse, IR/UV free light source without heat radiation, operating voltage: 220-240V / 50-60Hz, drive current: 1050mA, electronic driver, DALI dimmable, power factor: 0.95, electrical protection: CLASS I, DALI track adaptor, suitable for Concord Lytespan DALI track, ingress protection rating: IP20. IMPORTANT NOTE: This fixture can only be used on the Lytespan DALI or Lytebeam DALI tracks !





