TURCK BANNER SRL - TUK8035244 RK4.5T-2/S2500 - 8035244
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
RFID Cable Standard Version, Connection Cable, Cable length 2 m, 4?core, AWG 24/AWG 22, Jacket material: PUR, color: yellow, Halogen- and LABS-free, Shield: Aluminum foil, tinned copper braid, Jacket diameter: 6.4 mm, Suitable for drag chain use, oil-resistant, highly flexible, Cable UL Style 20963, Open end, Cable length: 2.0 m


