TURCK BANNER SRL - TUK6934481 WKH4.4-5/TFE
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101366273
Artikelnummer
TUK6934481
Herstellernummer
6934481
Hersteller
TUK
Food & Beverage Hygienic, PVC, Connection Cable, Cable length 5 m, M12 female connector, angled, 4-pin, Stainless steel coupling nut/screw, Jacket material: PVC, Jacket color: gray RAL 7040, Resistant to acids and alkalis, Resistant to oils and chemicals, Flame-retardant acc. to DIN EN 60332 1-2, DIN EN 60332 2-2, VDE 0482 332-1-2, VDE 0482 332-2-2, Approvals: Gost, Ecolab, RoHS and REACH compliant, Protection class IP67/IP69K, Cable length: 5.0 m


