Startseite

TURCK BANNER SRL - TUK6933087 RKH4.4-5/TFG

KopierenKopieren
TURCK BANNER SRL - TUK6933087 RKH4.4-5/TFG

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047106166687

Artikelnummer

TUK6933087

Herstellernummer

6933087

Hersteller

TUK

Food & Beverage Hygienic, TPE, Connection Cable, Cable length 5 m, M12 female connector, straight, 4-pin, Stainless steel coupling nut/screw, Sheath material: TPE-O, Sheath color: light gray RAL 7035, Qualified for drag chain use, Resistant to chemicals an microbes, Weatherproof, Resistant to hydrolysis acc. to DIN EN 60068-2-78, Flexible at low temperatures, Free from silicone and PVC, Halogen-free acc. to DIN EN 50267-2-1, IEC 60754-1, VDE 0482-267-2-1, Approvals: Gost, Ecolab, FDA, RoHS and REACH compliant, Protection classes IP67, IP69K, Cable length: 5.0 m