Startseite

TURCK BANNER SRL - TUK6933007 PSGS4M-RJ45S-4414-6M - 6933007

KopierenKopieren
TURCK BANNER SRL - TUK6933007 PSGS4M-RJ45S-4414-6M

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101324129

Artikelnummer

TUK6933007

Herstellernummer

6933007

Hersteller

TUK

Industrial Ethernet Cable, Extension Cable, Cable length 6 m, M8 male connector, straight, RJ45 male connector, straight, 4-pin, Ethernet cable: 4-pin, AWG 26, CAT 5E acc. to ISO/IEC 11801, EN 50173, EIA/TIA 568-A, Jacket material: PUR, Jacket color: green, Shielding: Aluminum-laminated polyester film, copper braid, Jacket diameter: 4.8 mm, Suitable for drag chain use, UV resistant, Oil resistant acc. to IEC 60811-2-1 and DIN VDE 0282 part 10, Free from silicone, PVC and LABS, Free from halogen acc. to IEC 60754-2, Flame retardant acc. to IEC 60332-1-2, Approval: cULus, RoHS compliant, Protection class IP67, Cable length: 6.0 m