Startseite

TURCK BANNER SRL - TUK6901070 BTS-DSU35-EBE3

KopierenKopieren
TURCK BANNER SRL - TUK6901070 BTS-DSU35-EBE3

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101198669

Artikelnummer

TUK6901070

Herstellernummer

6901070

Hersteller

TUK

Accessories, Actuation kit (puck), , End position damped, 6.2 mm stainless steel target to compensate larger tolerances (e.g. caused by rubber seals), End position (open/closed) freely adjustable in a range of 360?, in steps of 4?, Displays rotatable by 90 ?, Scale division, Hole pattern on flange surface: 30 x 80 mm (30 x 130 mm), Connection shaft (shaft extension) height: 20 mm/?: max. 30 mm, Includes mounting screws for sensor and actuator, Maximum slide ring diameter: 34 mm