TURCK BANNER SRL - TUK6900229 BTS-DSU35-Z01 - 6900229

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101112313
Artikelnummer
TUK6900229
Herstellernummer
6900229
Hersteller
TUK
Accessories, Mounting Kit, , Mounting kit for larger rotary actuators:, ? spacer plate and snap ring: max. 65 mm, Hole pattern on flange surface: 30 x 80 mm (30 x 130 mm), Connection shaft (shaft extension) height: 20 mm/?: max. 30 mm, Included in delivery:, 1 spacer plate 10 mm, 1 spacer ring 10 mm, Mounting the spacer plate:, 2 cylinder screws M5 ? 22 [DIN 912?A2], 2 lock washers A5 [DIN 137?A2], Mounting the puck with spacer ring:, 1 countersunk screw M6 ? 36 [DIN 7991-A2])


