TURCK BANNER SRL - TUK6827341 BL20-E-2CNT-2PWM - 6827341

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Schutzart (IP) - IP20
Breite - 160 mm
Höhe - 12.6 mm
Tiefe - 74.6 mm
Packung
1 ST
EAN
4047101252859
Artikelnummer
TUK6827341
Herstellernummer
6827341
Hersteller
TUK
Schutzart (IP):
IP20
Breite:
160 mm
Höhe:
12.6 mm
Tiefe:
74.6 mm
BL20 Economy Module, 2 ? Counter/Encoder Channels, 2x PWM Outputs, , Fieldbus-independent, Electronics and connection technology in one housing, Connectivity: Push-in terminals, Protection class IP20, LEDs indicate status and diagnostic, Electronics galvanically isolated from the field level via optocouplers, 2 x counter/encoder channels 200 kHz, 2 PWM outputs 20kHz / 0.5A, 2 digital outputs 20kHz / 0.5A, Counting mode: Continuous, single or periodic count, Measuring principle: Frequency, rotational speed or period duration measurement


