TURCK BANNER SRL - TUK6814031 TBEN-S2-2COM-4DXP

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Schutzart (IP) - IP65
Breite - 144 mm
Höhe - 32 mm
Tiefe - 32 mm
Packung
1 ST
EAN
4047101310269
Artikelnummer
TUK6814031
Herstellernummer
6814031
Hersteller
TUK
Schutzart (IP):
IP65
Breite:
144 mm
Höhe:
32 mm
Tiefe:
32 mm
Compact Multiprotocol I/O Module for Ethernet, 2 Configurable Serial Interfaces and 4 Universal Digital Channels, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps / 100 Mbps, 2x M8, 4-pin, Ethernet fieldbus connection, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, 4-pin M8 male connector for power supply, Galvanically isolated voltage groups, ATEX Zone 2/22, Input diagnostics per group, Max. 0.5A per output, Output diagnostics per channel, Two freely selectable digital channels per port, Two serial ports can be selected as RS485 or RS232, Up to eight Modbus RTU slaves integrated per serial interface, Four freely selectable digital channels as input or output, Programmable ARGEE


