TURCK BANNER SRL - TUK6814025 TBEN-S2-4AI - 6814025

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101309249
Artikelnummer
TUK6814025
Herstellernummer
6814025
Hersteller
TUK
Compact Multiprotocol I/O Module for Ethernet, 4 Analog Inputs, Configurable as Voltage, Current, RTD or Thermocouple, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps / 100 Mbps, 2x M8, 4-pin, Ethernet fieldbus connection, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, M8 connector, 4-pin, for power supply, ATEX Zone 2/22, Each channel is freely selectable for voltage, current, RTD, resistance or thermocouple, Measuring ranges:, Voltage: ?500 mV, ?100 mV, ?50 mV, ?1 V, 0/1?5 V, ?10 V, 0/2?10 V, Current: 0/4?20 mA, ?20 mA, RTD: PT100, NI100, PT200, PT500, PT1000, NI1000, Resistance: 0?100 ?/400 ?/2 k?/4 k?, Thermocouples: Type B, C, E, G, J, K, N, R, S, T, Inputs differential or common reference, Programmable ARGEE


