Startseite

TURCK BANNER SRL - TUK6814021 TBEN-S1-4DIP-4DOP

KopierenKopieren
TURCK BANNER SRL - TUK6814021 TBEN-S1-4DIP-4DOP

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101299953

Artikelnummer

TUK6814021

Herstellernummer

6814021

Hersteller

TUK

Compact Multiprotocol I/O Module for Ethernet, 4 Digital PNP Inputs and 4 Digital PNP Outputs 2 A, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps / 100 Mbps, 2x M8, 4-pin, Ethernet fieldbus connection, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, 4-pin M8 male connector for power supply, Galvanically isolated voltage groups, ATEX Zone 2/22, Input diagnostics per group, Max. 2 A per output, Output diagnostics per channel, Programmable ARGEE