Startseite

TURCK BANNER SRL - TUK6814012 TBEN-L4-16DXP - 6814012

KopierenKopieren
TURCK BANNER SRL - TUK6814012 TBEN-L4-16DXP

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101314786

Artikelnummer

TUK6814012

Herstellernummer

6814012

Hersteller

TUK

Compact Multiprotocol I/O Module for Ethernet, 16 Universal Digital Channels, Configurable as PNP Inputs or 2 A Outputs, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, 2 ? M12, 4-pin, D-coded, Ethernet fieldbus connection, PROFINET S2 system redundancy, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, 7/8? male connector for power supply, 4-pin, Galvanicallyisolated voltage groups, ATEX Zone 2/22, Input diagnostics per port, Max. 2 A per output, Output diagnostics per channel, Two freely selectable digital channels per port, Programmable ARGEE