TURCK BANNER SRL - TUK6635147 RSSD-RSSD-4422-0.3M - 6635147

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101584301
Artikelnummer
TUK6635147
Herstellernummer
6635147
Hersteller
TUK
Industrial Ethernet Cable, Extension Cable, Cable length 0.3 m, M12 male connector, straight, D-coded, M12 male connector, straight, Ethernet cable: 4-pin, AWG 22, CAT 5E, Jacket material: PUR, Jacket color: green, Shielding: overlapping aluminum foil, tinned copper wire, Jacket diameter: 6.5 mm, Suitable for drag chain use, Oil resistant acc. to IEC 60811-2-1 and UL13, Halogen free acc. to IEC 60754, Flame retardant acc. to IEC 60332-1-2 and UL FT2, RoHS compliant, PNO compliant, UL, Cable length: 0.3 m


