TURCK BANNER SRL - TUK6626365 WKS4.5T-5/TEL

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101306880
Artikelnummer
TUK6626365
Herstellernummer
6626365
Hersteller
TUK
Actuator and Sensor Cable, PVC, Connection Cable, Cable length 5 m, Female M12, angled, 5-pin, Shield on coupling nut/screw, Jacket material: PVC, shielded, Jacket color: black, Resistant to chemicals and oils, Flame-retardant, Resistant to acids and alkaline solutions, Resistant to microbes and hydrolysis, LABS free, Approval: cULus, RoHS-compliant, Protection class: IP67, IP69K, Cable length: 5.0 m