Startseite

TURCK BANNER SRL - TUK6626334 RKS4.4T-5/TXL

KopierenKopieren
TURCK BANNER SRL - TUK6626334 RKS4.4T-5/TXL

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101603996

Artikelnummer

TUK6626334

Herstellernummer

6626334

Hersteller

TUK

Actuator and Sensor Cable, PUR, Connection Cable, Cable length 5 m, Female M12, straight, 4-pin, Shield on coupling nut/screw, Jacket material: PUR, shielded, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 5.0 m