TURCK BANNER SRL - TUK6625731 RKC4.4T-5-RSC4.4T/TXL

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101269956
Artikelnummer
TUK6625731
Herstellernummer
6625731
Hersteller
TUK
Actuator and Sensor Cable, PUR, Extension Cable, Cable length 5 m, Female M12, straight, 4-pin, Male M12, straight, 4-pin, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Protection class: IP67, IP69K, Cable length: 5.0 m