TURCK BANNER SRL - TUK6625561 PKW4M-10/TXL - 6625561

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101273151
Artikelnummer
TUK6625561
Herstellernummer
6625561
Hersteller
TUK
Actuator, Sensor and Supply Cable, PUR, Connection Cable, Cable length 10 m, Female M8, angled, 4-pin, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 10 m