TURCK BANNER SRL - TUK6603383 SFOL-0.5M

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101177060
Artikelnummer
TUK6603383
Herstellernummer
6603383
Hersteller
TUK
IP-Link Optical Fiber, PUR Cable Jacket, Cable length 0.5 m, POF optical fiber for IP?Link, Fiber core PMMA 980 ?m, Fiber insulation PE 2.2 mm, PUR jacket, 5.5 mm, Muting (650 nm), Muting (660 nm), Numeric aperture 0.5, Qualified for drag chain use, Flame-retardant, Halogen-free acc. to IEC60754, Excellent resistance to oil, grease, acids and alkaline solutions, Cable length: 0.5 m