TURCK BANNER SRL - TUK4685765 BIM-UNT-AY1X-0.3-RS4.21/S1139

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101195699
Artikelnummer
TUK4685765
Herstellernummer
4685765
Hersteller
TUK
Magnetic Field Sensor, For Pneumatic Cylinders, Cable length 0.3 m, For T-groove cylinders without mounting accessories, Optional accessories for mounting on other cylinder designs, One-hand mounting possible, Stable mounting, Magneto-resistive sensor, Long overtravel, For large cylinders, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Output with binary signal, NO contact, Pigtail with M12 ? 1 connector, ATEX category II 1 G, Ex Zone 0, ATEX category II 1 D, Ex Zone 20