Startseite

TURCK BANNER SRL - TUK4617035 BI10-EM30D-VP6X/S120 - 4617035

KopierenKopieren
TURCK BANNER SRL - TUK4617035 BI10-EM30D-VP6X/S120

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101170788

Artikelnummer

TUK4617035

Herstellernummer

4617035

Hersteller

TUK

Inductive Sensor, For Harsh Environments and Temperatures up to 120?C, Rated switching distance 10 mm, Cable length 2 m, Flush, Threaded barrel, M30 x 1.5, Stainless steel, 1.4571, Viton sealing ring, Protection class IP68/IP69K, For temperatures up to +120 ?C, PTFE front cap, Climate-proof, Resistance to cooling lubricants, cutting and grinding oils, Suitable for applications in the food industry, DC 4-wire, 10?30 VDC, Changeover contact, PNP output, Cable connection