Startseite

TURCK BANNER SRL - TUK4602032 BI2U-EG08-AP6X - 4602032

KopierenKopieren
TURCK BANNER SRL - TUK4602032 BI2U-EG08-AP6X

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101151985

Artikelnummer

TUK4602032

Herstellernummer

4602032

Hersteller

TUK

Inductive Sensor, With Extended Switching Distance, Rated switching distance 2 mm, Cable length 2 m, Flush, Threaded barrel, M8 x 1, Stainless steel, 1.4427 SO, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large switchingdistance, High switching frequency, Recessed mountable, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection