TURCK BANNER SRL - TUK4020201 BI10-M30-Y1X-H1141/S56 - 4020201

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101091380
Artikelnummer
TUK4020201
Herstellernummer
4020201
Hersteller
TUK
Inductive Sensor, Rated switching distance 10 mm, Flush, M30 ? 1.5 threaded tube, Chrome-plated brass, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), M12 x 1 male connector, ATEX category II 1 G, Ex Zone 0, ATEX category II 1 D, Ex Zone 20, SIL 2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL 3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1


