TURCK BANNER SRL - TUK40200 BI10-G30-Y1X

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101000023
Artikelnummer
TUK40200
Herstellernummer
40200
Hersteller
TUK
Inductive Sensor, Rated switching distance 10 mm, Cable length 2 m, Flush, Threaded barrel, M30 x 1.5, Chrome-plated brass, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Cable connection, ATEX category II 1 G, Ex zone 0, ATEX categoryII 1 D, Ex zone 20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1