TURCK BANNER SRL - TUK40102 BI2-M12-Y1X-H1141

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101000924
Artikelnummer
TUK40102
Herstellernummer
40102
Hersteller
TUK
Inductive Sensor, Rated switching distance 2 mm, Flush, M12 ? 1 threaded barrel, Chrome-plated brass, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), M12 x 1 male connector, ATEX category II 1 G, Ex zone 0, ATEX category II 1 D, Ex zone20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1