TURCK BANNER SRL - TUK4010110 NI5-G12-Y1X 10M - 4010110

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101090758
Artikelnummer
TUK4010110
Herstellernummer
4010110
Hersteller
TUK
Inductive Sensor, ATEX category II 1 G, Ex zone 0, ATEX category II 1 D, Ex zone 20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1, Threaded barrel, M12 x 1, Chrome-plated brass, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Cable connection, Cable length 10 m, Rated switching distance: 5 mm, Non-flush


