Startseite

TURCK BANNER SRL - TUK20100 BC10-S30-Y1X - 20100

KopierenKopieren
TURCK BANNER SRL - TUK20100 BC10-S30-Y1X

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101088038

Artikelnummer

TUK20100

Herstellernummer

20100

Hersteller

TUK

Capacitive Sensor, Rated switching distance 15 mm, Cable length 2 m, Flush, M30 ? 1.5 threaded barrel, Plastic, PA12?GF30, Fine adjustment via potentiometer, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Cable connection, ATEX category II 2 G, Ex zone 1, ATEX category II 1 D, Ex zone 20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1