TURCK BANNER SRL - TUK1635522 BI5U-Q12-AP6X2

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101081169
Artikelnummer
TUK1635522
Herstellernummer
1635522
Hersteller
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 5 mm, Cable length 2 m, Flush, Rectangular, height 12mm, Active face, lateral, Plastic, PA12?GF30, Factor 1 for all metals, Increased switching distance, Protection class IP68, Resistant to magnetic fields, Mountable on metal, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection