TURCK BANNER SRL - TUK1635334 NI15U-M18-AN6X - 1635334

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101130850
Artikelnummer
TUK1635334
Herstellernummer
1635334
Hersteller
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 15 mm, Cable length 2 m, Non-flush, Threaded barrel, M18 x 1, Chrome-plated brass, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large switching distance, Integrated protection against predamping, Little metal-free spaces, DC 3-wire, 10?30 VDC, NO contact, NPN output, Cable connection


