TURCK BANNER SRL - TUK1634817 NI15U-EM18WD-AP6X

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101128802
Artikelnummer
TUK1634817
Herstellernummer
1634817
Hersteller
TUK
Inductive Sensor, For the Food Industry, Rated switching distance 15 mm, Cable length 2 m, Non-flush, Threaded barrel, M18 x 1, Stainless steel, 1.4404, , Front cap made of liquid crystal polymer, Factor 1 for all metals, Resistant to magnetic fields, For temperatures of -40 ?C?+100 ?C, High protection class IP69K for harsh environments, Special double-lip seal, Protection against all common acidic and alkaline cleaning agents, Laser engraved label, permanently legible, DC 3-wire, 10?30 VDC, NO contact, PNP output, Cable connection


