TURCK BANNER SRL - TUK1625853 NI50U-QV40-AP6X2-H1141

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101201482
Artikelnummer
TUK1625853
Herstellernummer
1625853
Hersteller
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 50 mm, Non-flush, Rectangular, height 40 mm, Variable orientation of active face in 5 directions without tools, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view onsupply voltage and switching state from any position, Factor 1 for all metals, Increased switching distance, Protection class IP68, Resistant to magnetic fields, Auto-compensation protects against pre-damping, Partially embeddable, DC 3-wire, 10?30 VDC, NO contact, PNP output, M12 x 1 male connector


