Startseite

TURCK BANNER SRL - TUK1625830 BI30U-CP40-AP6X2 - 1625830

KopierenKopieren
TURCK BANNER SRL - TUK1625830 BI30U-CP40-AP6X2

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101080063

Artikelnummer

TUK1625830

Herstellernummer

1625830

Hersteller

TUK

Inductive Sensor, With Extended Switching Distance, Rated switching distance 30 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large coverage, High switching frequency, DC 3-wire, 10?30 VDC, NO contact, PNP output, Terminal chamber