TURCK BANNER SRL - TUK1625826 BI20U-CP40-AP6X2/S10

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101080032
Artikelnummer
TUK1625826
Herstellernummer
1625826
Hersteller
TUK
Inductive Sensor, With Extended Switching Distance, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT-GF30-V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, , DC 3-wire, 10?30 VDC, NO contact, PNP output, Terminal chamber, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large coverage, High switching frequency, Rated switching distance: 20 mm, Flush


