TURCK BANNER SRL - TUK1610074 RU300U-EM30E-LIU2PN8X2T-H1151/3GD - 1610074

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101373677
Artikelnummer
TUK1610074
Herstellernummer
1610074
Hersteller
TUK
Ultrasonic Sensor, Diffuse Mode Sensor, Max. range 3000 mm, Smooth sonic transducer face, Cylindrical housing M30, potted, Connection via M12 x 1 male, Measuring range adjustable via teach button/Easy-Teach, Temperature compensation, Blind zone: 30 cm, Range: 300 cm, Resolution: 1 mm, Aperture angle of sonic cone: ?15 ?, 1 ? switching output, PNP/NPN, 1 ? analog output, 4?20 mA / 0?10 V / additional switching output, PNP/NPN, NO/NC programmable, Transmission of process value and parametrization via IO-link, ATEX II 3 G approval, Gases and vapors, Group IIC, Zone 2, Dust, Group IIIC, Zone 22, When used in hazardous areas, the special conditions of the approval must be observed, SC-M12/3GD safety clips are included in delivery and prevent inadvertent disconnection of the energized cable


