Startseite

TURCK BANNER SRL - TUK1610048 RU300U-M30E-LIU2PN8X2T-H1151 - 1610048

KopierenKopieren
TURCK BANNER SRL - TUK1610048 RU300U-M30E-LIU2PN8X2T-H1151

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101287318

Artikelnummer

TUK1610048

Herstellernummer

1610048

Hersteller

TUK

Ultrasonic Sensor, Diffuse Mode Sensor, Max. range 3000 mm, Smooth sonic transducer face, Cylindrical housing M30, potted, Connection via M12 x 1 male, Measuring range adjustable via teach button/Easy-Teach, Temperature compensation, Blind zone: 30 cm, Range: 300 cm, Resolution: 1 mm, Aperture angle of sonic cone: ?15 ?, 1 ? switching output, PNP/NPN, 1 ? analog output, 4?20 mA / 0?10 V / additional switching output, PNP/NPN, NO/NC programmable, Transmission of process value and parametrization via IO-link