TURCK BANNER SRL - TUK1608900 BI5U-Q08-AP6X2-V1131

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101146882
Artikelnummer
TUK1608900
Herstellernummer
1608900
Hersteller
TUK
Inductive Sensor, Rated switching distance 5 mm, Flush, Rectangular, height 8 mm, Active face on top, Metal, Zamak, nickel-plated, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 3-wire, 10?30 VDC, NO contact, PNP output, Male connector M8 ? 1/? 8 mm


