TURCK BANNER SRL - TUK1590730 LI100P1-Q17LM1-LIU5X2

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
- Spannungsart - DC 
- Länge - 131 mm 
Packung
- 1 ST 
EAN
4047101245806
Artikelnummer
TUK1590730
Herstellernummer
1590730
Hersteller
TUK
Spannungsart:
DC
Länge:
131 mm
Inductive Linear Position Sensor, Measuring range 100 mm, Cable length 2 m, Rectangular, plastic, Many mounting possibilities, Positioning element P1-Li-QR14/Q17L, mounting aids M1.1-Q17L and M1.2-Q17L included in delivery, LED indicates measuring range,Immune to electromagnetic interference, Extremely short blind zones, Resolution, 12-bit, 4?wire, 15?30 VDC, Analog output, Programmable measuring range, 0?10 V and 4?20 mA, Cable connection


