TURCK BANNER SRL - TUK1590728 LI200P1-Q17LM1-LIU5X2-0.3-RS5

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Spannungsart - DC
Länge - 231 mm
Packung
1 ST
EAN
4047101245783
Artikelnummer
TUK1590728
Herstellernummer
1590728
Hersteller
TUK
Spannungsart:
DC
Länge:
231 mm
Inductive Linear Position Sensor, Measuring range 200 mm, Cable length 0.3 m, Rectangular, plastic, Many mounting possibilities, Positioning element P1-Li-QR14/Q17L, mounting aids M1.1-Q17L and M1.2-Q17L included in delivery, LED indicates measuring range, Immune to electromagnetic interference, Extremely short blind zones, Resolution, 12-bit, 4?wire, 15?30 VDC, Analog output, Programmable measuring range, 0?10 V and 4?20 mA, Cable with male end M12 x 1


