TURCK BANNER SRL - TUK1590206 LI600P0-Q25LM0-HESG25X3-H1181 - 1590206

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101278682
Artikelnummer
TUK1590206
Herstellernummer
1590206
Hersteller
TUK
Inductive Linear Position Sensor, Measuring range 600 mm, Rectangular, aluminium / plastic, Versatile mounting possibilities, Measuring range displayed via LED, Immune to electromagnetic interference, Extremely short blind zones, Resolution 0.001 mm, 15?30 VDC, Male M12 x 1, 8-pin, SSI output, 25 bit, Gray-coded, synchronous, SSI clock rate: 62.5 kHz ? 1 MHz