TURCK BANNER SRL - TUK1590010 LI200P0-Q25LM0-ESG25X3-H1181

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
- 1 ST 
EAN
4047101227345
Artikelnummer
TUK1590010
Herstellernummer
1590010
Hersteller
TUK
Inductive Linear Position Sensor, Measuring range 200 mm, Rectangular, aluminium / plastic, Versatile mounting possibilities, Measuring range indicated via LED, Immune to electromagnetic interferences., Extremely short blind zones, Resolution 0,001 mm, 15?30 VDC, Male M12 x 1, 8-pin, SSI output, 25 bit, Gray-coded, SSI clock rate: 62.5 kHz ? 1 MHz