TURCK BANNER SRL - TUK1580454 NI8U-M12E-VP4X-H1141

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101124699
Artikelnummer
TUK1580454
Herstellernummer
1580454
Hersteller
TUK
Inductive Sensor, Rated switching distance 8 mm, Non-flush, M12 ? 1 threaded barrel, Long version, Chrome-plated brass, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC4-wire, 10?65 VDC, Changeover contact, PNP output, M12 x 1 male connector