Startseite

TURCK BANNER SRL - TUK1538000 BI15U-CK40-AP4X2-H1141 - 1538000

KopierenKopieren
TURCK BANNER SRL - TUK1538000 BI15U-CK40-AP4X2-H1141

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101073058

Artikelnummer

TUK1538000

Herstellernummer

1538000

Hersteller

TUK

Inductive Sensor, Rectangular, height 40 mm, Variable orientation of active face in 5 directions, Plastic, PBT-GF30-V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, DC 3-wire, 10?65 VDC, NO contact, PNP output, M12 x 1 male connector, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, Rated switching distance: 15 mm, Flush