TURCK BANNER SRL - TUK15356 BI15-CP40-LIU - 15356

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101072488
Artikelnummer
TUK15356
Herstellernummer
15356
Hersteller
TUK
Inductive Sensor, With Analog Output, Measuring range 4 mm, Max. measuring range 11 mm, Rated switching distance 15 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT-GF30-VO, High-luminance corner LEDs, Optimum view of operating voltage and switching state from any position, 4?wire, 15?30 VDC, Analog output, 0?10 V and 0?20 mA, Terminal chamber


