TURCK BANNER SRL - TUK1003720 NI3-EG08K-Y1-H1341

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
- 1 ST 
EAN
4047101144451
Artikelnummer
TUK1003720
Herstellernummer
1003720
Hersteller
TUK
Inductive Sensor, Rated switching distance 3 mm, Non-flush, Threaded barrel, M8 x 1, Stainless steel, 1.4427 SO, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), M12 x 1 male connector, ATEX category II 1 G, Ex zone 0, ATEX category II 1D, Ex zone 20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1