TURCK BANNER SRL - TUK1003240 BI1-EG05-Y1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101144178
Artikelnummer
TUK1003240
Herstellernummer
1003240
Hersteller
TUK
Inductive Sensor, Rated switching distance 1 mm, Cable length 2 m, Flush, Threaded barrel, M5 x 0.5, Stainless steel, 1.4427 SO, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Cable connection, ATEX category II 1 G, Ex Zone 0, ATEX category II 1 D, Ex Zone 20, SIL 2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL 3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1