TURCK BANNER SRL - TUK100047128 PT9V-2004-IX-H1143 - 100047128

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101634044
Artikelnummer
TUK100047128
Herstellernummer
100047128
Hersteller
TUK
Pressure Transmitter, With Current Output (2-Wire), , Fully welded metal measuring cell, Pressure range -1?9 bar rel., 10?30 VDC, Analog output 4?20 mA, Process connection G1/4? male thread (back sealing) according to DIN EN ISO 1179-2 with FPM profile sealing ring, Connector device, M12 ? 1, ATEX, IECEx, Category II 1/2 GD, Ex zone 0